Shop All Compartment Boxes
Durham Mfg
Drawer Bin Cabinet with Plastic, 21 1/2 in H x 25-7/8 in W
Mfr # 317-95
Zoro # G6316149
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25-7/8 in
- Overall Depth 6 1/2 in
- Overall WxDxH 26 in x 6 1/2 in x 21 1/2 in
- Overall Height 21 1/2 in
- Number of Adjustable Dividers 128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 317-95
- Zoro # G6316149
- UPC # 714334317955
- Country of Origin Mexico
- Category Compartment Boxes
Dimensions
Overall Width | 25-7/8 in |
Overall Depth | 6 1/2 in |
Overall WxDxH | 26 in x 6 1/2 in x 21 1/2 in |
Overall Height | 21 1/2 in |
Drawer HxWxD | (64) 2 13/16 in x 5 1/2 in x 2 7/8 in |
Width | 25-7/8" |
Overall WxD | 26 in x 6 1/2 in |
Details
Number of Adjustable Dividers | 128 |
Material | Plastic |
Item | Drawer Bin Cabinet |
Cabinet Color | Gray |
Finish | Powder Coated |
ESD Conductive | No |
Number of Drawers | 64 |
Number of Dividers | 128 |
Bin Color | Clear |
Panel Material Thickness | 20 ga |
Stackable | No |
Cabinet Finish | Powder Coated |
Cabinet Storage Components | Drawers |
Description
Drawer Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Clear, Drawer HxWxD (64) 2 13/16 in x 5 1/2 in x 2 7/8 in, Drawer Material Plastic, ESD Conductive No, Number of Dividers 128, Number of Drawers 64, Overall Depth 6 1/2 in, Overall Height 21 1/2 in, Overall Width 26 in, Stackable No, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 1 1/16 in, Drawer Height 2 13/16 in, Drawer Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- WESTWARD Grease Pump Follower Plate (29FX12)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black (TA4R462472-09)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- DURHAM MFG Small Compartment box, 12 opening, for small part storage (211-95)
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- Durham Mfg Compartment Boxes