Shop All Compartment Box Cabinets & Racks
Durham Mfg
Drawer Bearing Rack
Mfr # 308B-95
Zoro # G305968460
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 15 5/8 in x 11 7/8 in x 6 3/8 in
- Cabinet Color Gray
- Load Capacity per Slide 75 lb
- Slide Type Bearing
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 308B-95
- Zoro # G305968460
- UPC # 714334078221
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall WxDxH | 15 5/8 in x 11 7/8 in x 6 3/8 in |
Fits Box Depth | 9 1/4 in |
Fits Box Width | 13 3/8 in |
Overall Width | 15 5/8 in |
Overall Height | 6 3/8 in |
Fits Box Height | 2 in |
Overall Depth | 11 7/8 in |
Fits Box HxWxD | 2 in x 13 3/8 in x 9 1/4 in |
Description
Sliding Drawer Cabinet Frame, Frame Assembled Assembled, Slide Type Bearing, Cabinet Color Gray, Fits Box Depth 9 1/4 in, Fits Box Height 2 in, Fits Box Width 13 3/8 in, For Number of Boxes 6, Load Capacity per Slide 75 lb, Overall Depth 11 7/8 in, Overall Height 6 3/8 in, Overall Width 15 5/8 in, Cabinet Material Steel, ESD Conductive No, Overall Load Capacity 450 lb, Stackable Yes, Standards No, Compatible Manufacturer Model Number 308B-95, Frame Finish Powder Coated, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- DURHAM MFG Base, 17 In Cabinets (362-95)
- DURHAM MFG Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of Adjustable Divider Plastic Boxes (493513)
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes (303B-15.75-95)
- DURHAM MFG Sliding Drawer Cabinet Frame, 5 Drawers, 20 1/2 in W x 12 1/2 in D x 21 in H (305B-95)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- Durham Mfg Compartment Box Cabinets & Racks