Shop All Compartment Box Cabinets & Racks
Durham Mfg
Drawer Bearing Rack
Mfr # 307B-95-D947
Zoro # G705932887
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 11 7/8 in
- Number of Compartments 4
- Cabinet Finish Powder Coated
- Number of Boxes 4
- Overall Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 307B-95-D947
- Zoro # G705932887
- UPC # 714334078061
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Depth | 11 7/8 in |
Overall Width | 15 5/8 in |
Box Height | 3 in |
Box Width | 18 in |
Compartment HxWxD | (20) 2 in x 2 3/16 in x 1 15/16 in (4) 2 in x 2 3/16 in x 2 3/4 in |
Box Depth | 12 in |
Overall Height | 11 7/8 in |
Description
Sliding Drawer Cabinet, Box Width 18 in, Compartment HxWxD (20) 2 in x 2 3/16 in x 1 15/16 in (4) 2 in x 2 3/16 in x 2 3/4 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 4, Overall Depth 11 7/8 in, Overall Height 11 7/8 in, Overall Width 15 5/8 in, Stackable Yes, Adjustable Dividers No, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- TRITON PRODUCTS 33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1795)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Gray (3-332SSB)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D943)
- DURHAM MFG Drawer Bearing Rack (307B-95-D932)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- DURHAM MFG Drawer Bearing Rack (306B-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- Durham Mfg Compartment Box Cabinets & Racks