Shop All Compartment Boxes
Durham Mfg
Compartment Drawer with 12 compartments, Steel
Mfr # 115-17-S1158
Zoro # G1446173
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Compartment HxWxD 3 in x 5 13/16 in x 2 15/16 in
- Color Red
- Material Steel
- Load Capacity 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 115-17-S1158
- Zoro # G1446173
- UPC # 714334056649
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 3 in x 5 13/16 in x 2 15/16 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Overall Depth | 12 1/2 in |
Overall Width | 18 3/8 in |
Overall Height | 3 1/8 in |
Drawer Width | 18 in |
Description
Compartment Drawer, Adjustable Dividers No, Compartment Depth 2 15/16 in, Compartment Height 3 1/16 in, Compartment Width 5 13/16 in, Compatible Manufacturer Model Number 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952, Divider Adjustment Increments Not Applicable, Number of Compartments 12, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-18)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- DURHAM MFG Compartment Drawer with 32 compartments, Steel (107-17-S1158)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Adj Dividers, 18X12X3, 8Lbs (099-95)
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel (215-95-D571)
- DURHAM MFG Small Compartment Box with 1 compartments, Steel (226-95)
- WESTWARD Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 7/8 in H x 15 in W (2HFR5)
- Durham Mfg Compartment Boxes