Shop All Compartment Boxes
Durham Mfg
Compartment Drawer with 6 compartments, Steel
Mfr # 125-17-S1158
Zoro # G1378736
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 6
- Compartment HxWxD 3 in x 17 1/2 in x 1 7/8 in
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 125-17-S1158
- Zoro # G1378736
- UPC # 714334056618
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 3 in x 17 1/2 in x 1 7/8 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Overall Height | 3 1/8 in |
Overall Depth | 12 1/2 in |
Overall Width | 18 3/8 in |
Drawer Width | 18 in |
Description
Compartment Drawer, Adjustable Dividers No, Compartment Depth 1 7/8 in, Compartment Height 3 1/16 in, Compartment Width 17 1/2 in, Compatible Manufacturer Model Number 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952, Divider Adjustment Increments Not Applicable, Number of Compartments 6, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- AKRO-MILS Compartment Box with 26 Drawers, Polymer; Plastic, 20" W x 10.3" H x 6.4" D (AKM10126)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- DURHAM MFG Large, 24 opening, compartment box for small parts storage (102-95)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-12-IND)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage (115-95)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage, Individual (115-95-RSC-IND)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- DURHAM MFG Small Compartment box, 21 opening, for small part storage (204-95)
- Durham Mfg Compartment Boxes