Shop All Compartment Boxes
Durham Mfg
Compartment Drawer with 32 compartments, Steel
Mfr # 107-17-S1158
Zoro # G3403075
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Compartment HxWxD 3 in x 2 1/8 in x 2 7/8 in
- Color Red
- Material Steel
- Load Capacity 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 107-17-S1158
- Zoro # G3403075
- UPC # 714334056687
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 3 in x 2 1/8 in x 2 7/8 in |
Drawer Height | 3 in |
Drawer Depth | 12 in |
Overall Width | 18 3/8 in |
Overall Depth | 12 1/2 in |
Overall Height | 3 1/8 in |
Drawer Width | 18 in |
Description
Compartment Drawer, Adjustable Dividers No, Compartment Depth 2 7/8 in, Compartment Height 3 1/16 in, Compartment Width 2 1/8 in, Compatible Manufacturer Model Number 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952, Divider Adjustment Increments Not Applicable, Number of Compartments 32, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 24"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2460NC-4)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120RD)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W (213-95)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 3 3/16 in H x 8-7/8 in W (T7000)
- Durham Mfg Compartment Boxes