Shop All Compartment Boxes
Durham Mfg
Compartment Drawer with 13 compartments, Steel
Mfr # 119-17-S1158
Zoro # G1439024
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 13
- Compartment HxWxD 3 in x 4 5/16 in x 11 7/16 in
- Number of Adjustable Dividers 9
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 119-17-S1158
- Zoro # G1439024
- UPC # 714334056625
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 3 in x 4 5/16 in x 11 7/16 in |
Drawer Height | 3 in |
Drawer Depth | 12 in |
Overall Depth | 12 1/2 in |
Overall Height | 3 1/8 in |
Overall Width | 18 3/8 in |
Drawer Width | 18 in |
Description
This Durham Mfg 119-17-S1158 Steel Compartment Box is the perfect tool box for keeping your tools organised. This red steel compartment box has a load capacity of 40 lb and is powder coated for added durability. The removable dividers give you even more options in organising your tools. The drawer depth, height and width are 12 in., 3 in., and 18 in. respectively. Keep all your tools secure with this compartment box from Durham Mfg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 11 3/4 in W x 11 in H x 12 1/4 in D (001-95)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195CL)
- DURHAM MFG Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W (124-95-ADL-IND)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-95-D925)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage, Individual (111-95-RSC-IND)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage (107-95)
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 11L x 7-1/4W x 1-3/4H, Clear (2360001)
- Durham Mfg Compartment Boxes