Shop All Compartment Boxes
Durham Mfg
Compartment Drawer Insert with 4 compartments, Polypropylene, 2" H x 13-3/8 in W
Mfr # 229-95-ADS-IND
Zoro # G6211147
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 3/8 in x 9 1/4 in x 2 in
- Number of Compartments 4
- Compartment HxWxD 3 9/64 in x 9 3/64 in
- Number of Adjustable Dividers 9
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 229-95-ADS-IND
- Zoro # G6211147
- UPC # 714334016988
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 3/8 in x 9 1/4 in x 2 in |
Compartment HxWxD | 3 9/64 in x 9 3/64 in |
Overall Depth | 9-1/4 in |
Overall Height | 2" |
Overall Width | 13-3/8 in |
Drawer Depth | 9 1/4 in |
Drawer Height | 2 in |
Compartment Width | 3 9/64 in |
Compartment Depth | 9 3/64 in |
Fits Box Height | 2 in |
Fits Box Width | 13 3/8 in |
Fits Box Depth | 9 1/4 in |
Drawer Width | 13 3/8 in |
Description
Compartment Drawer Insert, Compartment HxWxD (4) 3 9/64 in x 9 3/64 in, Fits Box Depth 9 1/4 in, Compartment Depth 9 3/64 in, Fits Box Height 2 in, Compartment Width 3 9/64 in, Fits Box Width 13 3/8 in, Number of Dividers 9, Overall Depth 9 1/4 in, Overall Height 2 in, Overall Width 13 3/8 in, Adjustable Dividers Front to Back, Color Gray, Compatible Manufacturer Model Number 226-95, Divider Adjustment Increments 15/16 in, Finish Powder Coated, Number of Compartments 4, Load Capacity 24 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Fastener, For 25 Series (25-3895)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- DURHAM MFG Large, adjustable opening, compartment box, sold individualy (131-95-RSC-IND)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (202-95-D919)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 3" H x 18 in W (124-95-16-IND)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- Durham Mfg Compartment Boxes