Shop All Compartment Boxes
Durham Mfg
Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W
Mfr # 124-95-24-IND
Zoro # G6211269
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Compartment HxWxD 2 27/32 in x 2 21/32 in, 2 27/32 in x 2 27/32 in, 3 25/32 in x 2 21/32 in, 3 25/32 in x 2 27/32 in
- Material Polypropylene
- Features Can be Used Independently or as Replacements for other Large Compartment Box Inserts, 24 Compartment Insert
- For Use With Mfr No. 123-95; Grainger No. 38GT46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 124-95-24-IND
- Zoro # G6211269
- UPC # 714334009539
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 2 27/32 in x 2 21/32 in, 2 27/32 in x 2 27/32 in, 3 25/32 in x 2 21/32 in, 3 25/32 in x 2 27/32 in |
Drawer Height | 3 in |
Overall Width | 18 in |
Overall Depth | 12 in |
Drawer Depth | 12 in |
Overall Height | 3" |
Compartment Width | 2 27/32 in, 3 25/32 in |
Compartment Depth | 2 21/32 in, 2 27/32 in |
Fits Box Depth | 12 in |
Fits Box Height | 3 in |
Fits Box Width | 18 in |
Drawer Width | 18 in |
Description
Compartment Drawer Insert, Compartment HxWxD (20) 2 27/32 in x 2 21/32 in, (4) 3 25/32 in x 2 27/32 in, Fits Box Depth 12 in, Compartment Depth 2 21/32 in, 2 27/32 in, Fits Box Height 3 in, Compartment Width 2 27/32 in, 3 25/32 in, Fits Box Width 18 in, Number of Dividers 0, Overall Depth 12 in, Overall Height 3 in, Overall Width 18 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 123-95, Finish Powder Coated, Number of Compartments 24, Load Capacity 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Shelf Standard White 6Ft (N229-526)
- AZAR DISPLAYS Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10 (700860)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 39 inx1 in, Quick-Adjust (P39BK)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 GRAY)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W (124-95-20-IND)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 3" H x 18 in W (124-95-21-IND)
- DURHAM MFG Compartment Drawer Insert with 32 compartments, Polypropylene, 3" H x 18 in W (124-95-32-IND)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/VERT-IND)
- KENNEY MFG Hanging Mesh Shower Organization Caddy (KN61550V2C)
- Durham Mfg Compartment Boxes