Shop All Compartment Boxes
Durham Mfg
Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W
Mfr # 229-95-21-IND
Zoro # G6211165
original price:
$11.99
10% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 3/8 in x 9 1/4 in x 2 in
- Compartment HxWxD 2 13/64 in x 1 15/16 in, 2 13/64 in x 9 3/64 in, 2 23/32 in x 1 15/16 in, 2 23/32 in x 9 3/64 in
- Material Polypropylene
- Features Can be Used Independently or as Replacements for Other Small Compartment Box Inserts, 21 Compartment Insert
- For Use With Mfr No. 226-95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 229-95-21-IND
- Zoro # G6211165
- UPC # 714334016964
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 3/8 in x 9 1/4 in x 2 in |
Compartment HxWxD | 2 13/64 in x 1 15/16 in, 2 13/64 in x 9 3/64 in, 2 23/32 in x 1 15/16 in, 2 23/32 in x 9 3/64 in |
Overall Height | 2" |
Drawer Depth | 9 1/4 in |
Overall Width | 13-3/8 in |
Drawer Height | 2 in |
Overall Depth | 9-1/4 in |
Compartment Depth | 1 15/16 in, 9 3/64 in |
Compartment Width | 2 13/64 in, 2 23/32 in |
Fits Box Width | 13 3/8 in |
Fits Box Height | 2 in |
Fits Box Depth | 9 1/4 in |
Drawer Width | 13 3/8 in |
Description
Compartment Drawer Insert, Compartment HxWxD (1) 2 23/32 in x 9 3/64 in, (20) 2 13/64 in x 1 15/16 in, Fits Box Depth 9 1/4 in, Compartment Depth 1 15/16 in, 9 3/64 in, Fits Box Height 2 in, Compartment Width 2 13/64 in, 2 23/32 in, Fits Box Width 13 3/8 in, Number of Dividers 0, Overall Depth 9 1/4 in, Overall Height 2 in, Overall Width 13 3/8 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 226-95, Finish Powder Coated, Number of Compartments 21, Load Capacity 24 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (30284SCLAR)
- METRO Shelf Wedge 2"Metromax i, 4PK (MX9985)
- AP PRODUCTS AP Products 018-2062-96 Double EKD Base, Black /1-1/4" x 1-3/4" x 8' (018-2062-96)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-24-IND)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-16-IND)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- DURHAM MFG Small Compartment box, 21 opening, sold individually (204-95-IND)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- STANLEY DeWalt ToughSystem 2.0 10.47 in. W X 5.2 in. H Half-Size Organizer Polypropene 6 compartments Yellow (DWST08020)
- Durham Mfg Compartment Boxes