Shop All Compartment Boxes
Durham Mfg
Compartment Box with 18 compartments, Plastic, 1-3/4" H x 10-13/16 in W
Mfr # SP18-CLEAR
Zoro # G4273857
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 10 7/8 in x 1 3/4 in
- Compartment HxWxD (18) 1 11/16 in x 2 in
- Material Plastic
- Latch Type (2) Positive Snap
- Outside Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # SP18-CLEAR
- Zoro # G4273857
- UPC # 714334050951
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 10 7/8 in x 1 3/4 in |
Compartment HxWxD | (18) 1 11/16 in x 2 in |
Outside Length | 6 3/4 in |
Outside Width | 11 in |
Compartment Depth | 2 in |
Overall Width | 10-13/16 in |
Overall Depth | 6-3/4 in |
Compartment Width | 1 3/4 in |
Overall Height | 1-3/4" |
Compartment Height | 1 9/16 in |
Compartment Length | 2 in, 4 1/4 in |
Overall Length | 6 3/4 in |
Compartment WxD | (18) 1 11/16 in x 2 in |
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (18) 1 11/16 in x 2 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 18, Overall Height 1 3/4 in, Overall Length 6 3/4 in, Overall Width 10 7/8 in, Volume Capacity 0.157 cu ft, Number of Fixed Dividers 7, Compartment Depth 2 in, Compartment Width 1 11/16 in, Overall Diameter Not Applicable, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Drop-In T-Nut M3 (13179)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Black (30235BLACK)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- DURHAM MFG Compartment Box with 13 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP13-CLEAR)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 3" H x 18 in W (124-95-12-IND)
- DURHAM MFG Small Compartment box, 20 opening, for small part storage (206-95)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 1/8 in H x 9 in W (M824)
- Durham Mfg Compartment Boxes