Shop All Utility Carts
Durham Mfg
Cart, Service Stock, 18"x36", 14 ga. Steel, 2 Shelves, 3000 lb
Mfr # RSC-1836-2-3K-TLD-95
Zoro # G0328927
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 42-1/4"
- Overall Width 18-1/4"
- Material 14 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # RSC-1836-2-3K-TLD-95
- Zoro # G0328927
- UPC # 714334013666
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39" |
Overall Length | 42-1/4" |
Overall Width | 18-1/4" |
Shelf Length | 36 in |
Shelf Width | 18" |
Details
Material | 14 ga. Steel |
Color | Gray |
Load Capacity | 3000 lb |
Item | Cart,Service Stock,18"x36" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 2 |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Item | 2 Shelf Stock Cart |
Utility Cart Shelf Style | Lipped/Flush Combination |
Finish | Textured Powder Coated |
Description
Cart,Service Stock,18 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x6x14 In., Rubber (26W579)
- DAYTON Shaft (47-13)
- LOOS Wire Rope Stop Sleeve, 7/32 In, 122 Copper (ST2-7)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-2436-2-95)
- DURHAM MFG Stock cart, 2 shelf, 1-1/2" lips up, 1200 lbs capacity (RSC-2448-2-1TLD-95)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb (RSC-2448-4-LD-95)
- DURHAM MFG Stock cart, 2 shelf, 1 drawer, worksurface, 1200 lbs capacity (RSC-2436-2-1DR-95)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- Durham Mfg Utility & Storage Carts