Shop All Security Carts
Durham Mfg
Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H
Mfr # HTL-2460-DD-95
Zoro # G2214683
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Overall Height 56-7/16"
- Overall Length 66-1/2"
- Overall Width 26"
- Load Capacity 2000 lb
- Caster Type (2) Swivel, (2) Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HTL-2460-DD-95
- Zoro # G2214683
- UPC # 714334063371
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16" |
Overall Length | 66-1/2" |
Overall Width | 26" |
Caster Width | 2 in |
Details
Load Capacity | 2000 lb |
Item | Cage Truck W/6"x2" Phenolic Casters,lo |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Phenolic |
Description
Cage Truck W/6 In.x2 In. Phenolic Casters,lo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-4-95)
- Durham Mfg Utility & Storage Carts