Shop All Security Carts
Durham Mfg
Cage Truck 2,000 lb Capacity, 46 in W x 80 1/2 in L x 56 1/2 in H, 1 Shelves
Mfr # HTL-4474-DD-95
Zoro # G1954536
product price: $1,868.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,868.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 56 1/2 in
- Overall Width 46 in
- Overall Length 80 1/2 in
- Caster Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HTL-4474-DD-95
- Zoro # G1954536
- UPC # 714334063500
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56 1/2 in |
Overall Width | 46 in |
Overall Length | 80 1/2 in |
Caster Width | 2 in |
Shelf Length | 74 in |
Shelf Width | 44 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 80 1/2 in x 46 in x 56 1/2 in |
Caster Wheel Dia. | 6 in |
Description
Cage Truck, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Swivel, (2) Rigid, Caster Wheel Dia. 6 in, Caster Wheel Type Solid, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-7/8" Length (BR63-188)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- Durham Mfg Utility & Storage Carts