Shop All Cabinet Shelves
Durham Mfg
Cabinet Shelf, Accs, 20-27/32"x57-15/16"
Mfr # HDC-SH-2460-95
Zoro # G0328008
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With 60 in Wide Standard Door Cabinets
- Load Capacity 1,650 lb
- Width 58 in
- Depth 20 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC-SH-2460-95
- Zoro # G0328008
- UPC # 714334044431
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Width | 58 in |
Depth | 20 7/8 in |
Dimensions (WxDxH) - Shelves | 58 in x 20 7/8 in |
Dimensions (WxD) - Shelves | 58 in x 20 7/8 in |
Details
Item | Safety Cabinet Shelf |
Color | Gray |
For Use With | 60 in Wide Standard Door Cabinets |
Load Capacity | 1,650 lb |
Compatible Mfr. Model Number | 3704-4S-95, HDC-246078-4S95, HDCC246078-4S95, HDCD246078-6B95, HDCV246078-4S95 |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Gray, Compatible Mfr. Model Number 3704-4S-95, HDC-246078-4S95, HDCC246078-4S95, HDCD246078-6B95, HDCV246078-4S95, Depth 20 7/8 in, For Use With 60 in Wide Standard Door Cabinets, Load Capacity 1,650 lb, Width 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- MILESCRAFT CabinetMate Shelf Pin Jig (1316)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- Durham Mfg Cabinet Shelves