Shop All Cabinet Shelves
Durham Mfg
Cabinet Shelf, Accs, 16-27/32"x33-15/16"
Mfr # HDC-SH-2036-95
Zoro # G0327971
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With 20 in x 36 in Cabinets
- Load Capacity 1,900 lb
- Width 34 in
- Depth 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC-SH-2036-95
- Zoro # G0327971
- UPC # 714334065634
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Width | 34 in |
Depth | 16 7/8 in |
Dimensions (WxD) - Shelves | 34 in x 16 7/8 in |
Dimensions (WxDxH) - Shelves | 34 in x 16 7/8 in |
Details
Item | Safety Cabinet Shelf |
Color | Gray |
For Use With | 20 in x 36 in Cabinets |
Load Capacity | 1,900 lb |
Accessory Type | Shelf |
Compatible Mfr. Model Number | HDC-203642-2S95, HDC-203678-4S95, HDCC203642-2S95 |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Gray, Compatible Mfr. Model Number HDC-203642-2S95, HDC-203678-4S95, HDCC203642-2S95, Depth 16 7/8 in, For Use With 20 in x 36 in Cabinets, Load Capacity 1,900 lb, Width 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- RICHELIEU Glass Shelf Pin (MP58372180)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- ZORO SELECT Cabinet Shelf (3-24C)
- Durham Mfg Cabinet Shelves