Shop All Cabinet Shelves
Durham Mfg
Cabinet Shelf, Accs, 15-27/32"x57-15/16"
Mfr # HDC-SH-1860-95
Zoro # G0327962
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 750 lb
- For Use With 60 in Wide Louvered Panel or Pegboard Door Cabinets
- Width 58 in
- Depth 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC-SH-1860-95
- Zoro # G0327962
- UPC # 714334016100
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Width | 58 in |
Depth | 15 7/8 in |
Dimensions (WxD) - Shelves | 58 in x 15 7/8 in |
Dimensions (WxDxH) - Shelves | 58 in x 15 7/8 in |
Details
Item | Safety Cabinet Shelf |
Color | Gray |
Load Capacity | 750 lb |
For Use With | 60 in Wide Louvered Panel or Pegboard Door Cabinets |
Accessory Type | Shelf |
Compatible Mfr. Model Number | 2704-4S-95, HDC60-156-3S |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Gray, Compatible Mfr. Model Number 2704-4S-95, HDC60-156-3S, Depth 15 7/8 in, For Use With 60 in Wide Louvered Panel or Pegboard Door Cabinets, Load Capacity 750 lb, Width 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168RED)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- ZORO SELECT Cabinet Shelf (3-24C)
- Durham Mfg Cabinet Shelves