Shop All Cabinet Shelves
Durham Mfg
Cabinet Shelf, Accs, 15-27/32"x33-15/16"
Mfr # HDC-SH-1836-95
Zoro # G0327910
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1,750 lb
- For Use With 36 in Wide Louvered Panel or Pegboard Door Cabinets
- Width 34 in
- Depth 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC-SH-1836-95
- Zoro # G0327910
- UPC # 714334064736
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Width | 34 in |
Depth | 15 7/8 in |
Details
Item | Safety Cabinet Shelf |
Color | Gray |
Load Capacity | 1,750 lb |
For Use With | 36 in Wide Louvered Panel or Pegboard Door Cabinets |
Compatible Mfr. Model Number | 3702-16-3S, HDC36-102-3S, HDC36-96-4S, HDCD243678-120-4M95 |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Gray, Compatible Mfr. Model Number 3702-16-3S, HDC36-102-3S, HDC36-96-4S, HDCD243678-120-4M95, Depth 15 7/8 in, For Use With 36 in Wide Louvered Panel or Pegboard Door Cabinets, Load Capacity 1,750 lb, Width 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Black 48 In x 24 In (307-BLK)
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114DHBK)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- Durham Mfg Cabinet Shelves