Shop All Workbenches
Durham Mfg
Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding
Mfr # WBF-3072-95
Zoro # G7464904
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Ergonomic Work Benches
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Folding
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # WBF-3072-95
- Zoro # G7464904
- UPC # 714334072977
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 28" to 42" |
Overall Width | 72 in |
Work Surface Width | 72 in |
Overall Depth | 30 1/4 in |
Work Surface Depth | 30 1/4 in |
Minimum Adjustable Height | 26 5/16 in |
Height Adjustment Increments | 1 in |
Maximum Adjustable Height | 42 5/16 in |
Overall Height Range | 26 5/16 in to 42 5/16 in |
Height Adjustment Mechanism | Bolt |
Overall WxD | 72 in x 30 1/4 in |
Height Adjustability | Adjustable Height |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components Lower Shelf, Includes (16) 1/4-20 Nuts, (16) 1/4-20 Screws, Maximum Adjustable Height 42 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168SCLAR)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- DURHAM MFG Bolted WorkBench, Steel, 60" W, 28" to 42" Height, 2000 lb., Folding (WBF-3060-95)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- PRO-LINE Hand Crank Ergo-line Work Bench, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (EL6030C)
- Durham Mfg Workbenches