Shop All Workbenches
Durham Mfg
Bolted WorkBench, Steel, 60" W, 28" to 42" Height, 2000 lb., Folding
Mfr # WBF-3060-95
Zoro # G8143213
product price: $570.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$570.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Ergonomic Work Benches
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Folding
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # WBF-3060-95
- Zoro # G8143213
- UPC # 714334072953
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 28" to 42" |
Overall Depth | 30 1/4 in |
Overall Width | 60 in |
Work Surface Depth | 30 1/4 in |
Work Surface Width | 60 in |
Minimum Adjustable Height | 26 5/16 in |
Overall WxD | 60 in x 30 1/4 in |
Height Adjustment Increments | 1 in |
Maximum Adjustable Height | 42 5/16 in |
Overall Height Range | 26 5/16 in to 42 5/16 in |
Height Adjustment Mechanism | Bolt |
Height Adjustability | Adjustable Height |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (16) 1/4-20 Nuts, (16) 1/4-20 Screws, Maximum Adjustable Height 42 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- DURHAM MFG Drawer Bearing Rack (307B-95-D933)
- AMGOOD 18 in. x 48 in. Open Base Stainless Steel Metal Table (WT-1848-RCB-Z)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318902BL)
- Durham Mfg Workbenches