Shop All Workbenches
Durham Mfg
Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding
Mfr # WBF-48120-95
Zoro # G9827167
product price: $1,039.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Ergonomic Work Benches
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Folding
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # WBF-48120-95
- Zoro # G9827167
- UPC # 714334073073
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 120" |
Depth | 48" |
Height | 28" to 42" |
Work Surface Depth | 48 1/4 in |
Overall Width | 120 in |
Overall Depth | 48 1/4 in |
Work Surface Width | 120 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolt |
Maximum Adjustable Height | 42 5/16 in |
Overall WxD | 120 in x 48 1/4 in |
Overall Height Range | 26 5/16 in to 42 5/16 in |
Minimum Adjustable Height | 26 5/16 in |
Height Adjustment Increments | 1 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (24) 1/4-20 Nuts, (24) 1/4-20 Screws, Maximum Adjustable Height 42 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- LEWISBINS ORBIS Solid Color FliPak Tote - 39x14x13 (FP32 GRAY)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR5)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- DURHAM MFG Bolted WorkBench, Steel, 60" W, 28" to 42" Height, 2000 lb., Folding (WBF-3060-95)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Louvered Panel, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-LP-95)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- GLOBAL EQUIPMENT 60 x 24 Pedestal Workbench - Double 4 Drawers, Maple Square Edge - Gray (253792)
- Durham Mfg Workbenches