Shop All Workbenches
Durham Mfg
Bolted WorkBench, Particleboard, 120" W, 28" to 42" Height, 2000 lb., Folding
Mfr # WBF-TH-30120-95
Zoro # G9812643
product price: $1,050.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Ergonomic Work Benches
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Folding
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # WBF-TH-30120-95
- Zoro # G9812643
- UPC # 714334073134
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 120" |
Depth | 30" |
Height | 28" to 42" |
Overall Width | 120 in |
Work Surface Depth | 30 1/4 in |
Work Surface Width | 120 in |
Overall Depth | 30 1/4 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 26 5/16 in |
Maximum Adjustable Height | 42 5/16 in |
Height Adjustment Increments | 1 in |
Overall WxD | 120 in x 30 1/4 in |
Overall Height Range | 26 5/16 in to 42 5/16 in |
Height Adjustment Mechanism | Bolt |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (24) 1/4-20 Nuts, (24) 1/4-20 Screws, Maximum Adjustable Height 42 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- 80/20 T-Nut, 15 & 40 Series, Width 1/2 In. (3914)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight (W9624)
- Durham Mfg Workbenches