Shop All Compartment Box Cabinets & Racks
This Product is Discontinued
Durham Mfg
Base, Optional (Discontinued)
Mfr # 315B-95
Zoro # G1312884
This Product is Discontinued
Key Features
- Overall Width 15 7/8 in
- Overall Depth 12 1/4 in
- Overall Height 15 1/8 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 315B-95
- Zoro # G1312884
- UPC # 714334315951
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 15 7/8 in |
Overall Depth | 12 1/4 in |
Overall Height | 15 1/8 in |
Cabinet Height | 15 1/8 in |
Cabinet Depth | 12 1/8 in |
Depth | 12 1/8 in |
Width | 15 1/2 in |
Cabinet Width | 15 1/2 in |
For Cabinet Width | 15 1/2 in |
Overall WxD | 15 1/2 in x 12 1/8 in |
Leg Height | 15 1/8 in |
For Cabinet Depth | 12 1/8 in |
Details
Color | Gray |
Material | Steel |
Item | Optional Base For Bearing Racks |
Finish | Powder Coated |
Compatible Product Type | 2, 4 or 6 Compartment Small Bearing Racks, Small Compartment Boxes, Wire and Terminal Storage Cabinet |
Compatible Manufacturer Model Number | 306B-xx, 307B-xx, 308B-xx |
Product Type | Base |
Number of Legs | 4 |
Pack Quantity | 4 |
Description
Optional Base For Bearing Racks, Color Gray, Leg Height 15 1/8 in, Number of Legs 4, Overall Depth 12 1/4 in, Overall Height 15 1/8 in, Overall Width 15 7/8 in, Product Type Base, Finish Powder Coated, For Cabinet Depth 12 1/8 in, For Cabinet Width 15 1/2 in, Material Steel, Compatible Manufacturer Model Number 306B-xx, 307B-xx, 308B-xx, Compatible Product Type 2, 4 or 6 Compartment Small Bearing Racks, Small Compartment Boxes, Wire and Terminal Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.