Shop All Compartment Box Cabinets & Racks
Durham Mfg
Base for Bin Storage Unit, D 12 1/4, Red
Mfr # 364-17
Zoro # G2452064
original price:
$94.49
16% off
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33 3/4 in
- Overall Depth 12 1/2 in
- Overall Height 5 3/4 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 364-17
- Zoro # G2452064
- UPC # 714334027397
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 33 3/4 in |
Overall Depth | 12 1/2 in |
Overall Height | 5 3/4 in |
Width | 33 3/4 in |
Height | 5 3/4 in |
Depth | 12 1/4 in |
Overall WxD | 33 3/4 in x 12 1/2 in |
Leg Height | 5 3/4 in |
Details
Item | Base for Bin Storage Unit |
Material | Steel |
Color | Red |
Finish | Powder Coated |
Number of Legs | 4 |
Compatible Product Type | Bin Storage Unit |
Product Type | Base |
Pack Quantity | 4 |
Description
Base for Bin Storage Unit, Color Red, Leg Height 5 3/4 in, Number of Legs 4, Overall Depth 12 1/2 in, Overall Height 5 3/4 in, Overall Width 33 3/4 in, Product Type Base, Finish Powder Coated, Material Steel, Compatible Product Type Bin Storage Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- SIMPSON STRONG-TIE STRAP 14 GA 33-13/16"" L (ST6236)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- DURHAM MFG Durham Rack 291-95 - For 2-5/16"H Large Plastic (LP) Compartment Boxes - Fits 5 Boxes (291-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D945)
- DURHAM MFG Base for Slide Rack Cabinet, D 16 1/4, Red (304-17)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D943)
- DURHAM MFG Drawer Bearing Rack (307B-95-D933)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- DURHAM MFG Heavy Duty Bearing Rack w/Locking Door (321B-95-DR)
- Durham Mfg Compartment Box Cabinets & Racks