Shop All Work Tables
Durham Mfg
Adj. Work Table, Steel, 120" W, 30" D
Mfr # WBF-30120-95
Zoro # G6143195
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Width 120 in
- Height 28 in to 42 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # WBF-30120-95
- Zoro # G6143195
- UPC # 714334072922
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 120 in |
Depth | 30 in |
Height | 28 in to 42 in |
Overall Width | 120 in |
Overall Depth | 30 1/4 in |
Height Adjustability | Adjustable Height |
Overall WxD | 120 in x 30 1/4 in |
Height Adjustment Mechanism | Bolt |
Work Surface Width | 120 in |
Height Adjustment Increments | 1 in |
Maximum Adjustable Height | 42 5/16 in |
Work Surface Depth | 30 1/4 in |
Overall Height Range | 26 5/16 in to 42 5/16 in |
Minimum Adjustable Height | 26 5/16 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (24) 1/4-20 Screws, (24) 1/4-20 Nuts, Maximum Adjustable Height 42 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Wall Mount Step/Shelf, Blue/Gray (7600BG)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085280)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray (TA4R462472-05)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- DURHAM MFG Workbench, Steel, 72" W, 36" D (HDWB36724DR95)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243630-2K195)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- Durham Mfg Work Tables