Shop All Cabinet Shelves
Durham Mfg
Additional Cabinet Shelf, For 1UBJ4-1UBJ9
Mfr # FDC-SH-4818-95
Zoro # G8200342
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 750 lb
- Number of Shelves 1
- Overall Depth 16 3/8 in
- Overall Width 47 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # FDC-SH-4818-95
- Zoro # G8200342
- UPC # 714334055000
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Overall Depth | 16 3/8 in |
Overall Width | 47 3/4 in |
Overall Height | 1 1/2 in |
Length | 47 1/2 in |
Width | 16 3/8 in |
Height | 1 1/2 in |
Overall WxD | 47 3/4 in x 16 3/8 in |
Details
Item | Additional Cabinet Shelf |
Color | Gray |
Load Capacity | 750 lb |
Number of Shelves | 1 |
Compatible Manufacturer Model Number | DC48-4S14DS-95, SJC-DLP-4S-14DS-95 |
Compatible Product Type | Storage Cabinets |
Finish | Powder Coated |
Material Thickness | 14 ga |
For Use With | 1UBJ4 - 1UBJ9 |
Product Type | Shelf |
Description
Additional Cabinet Shelf, Color Gray, Load Capacity 750 lb, Number of Shelves 1, Overall Depth 16 3/8 in, Overall Width 47 3/4 in, Product Type Shelf, Compatible Manufacturer Model Number DC48-4S14DS-95, SJC-DLP-4S-14DS-95, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes -, Material Thickness 14 ga, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (11E-7)
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- KESSEBOHMER Dispensa Trays 7W Chrome/White 2505980005, 2PK (2505980005)
- Durham Mfg Cabinet Shelves