Shop All Compartment Boxes
Durham Mfg
Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W
Mfr # 124-95-06/VERT-IND
Zoro # G6211311
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 6
- Compartment HxWxD 2 13/16 in x 11 21/32 in
- Material Polypropylene
- Features Can be Used Independently or as Replacements for other Large Compartment Box Inserts, 6 Horizontal Compartment Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 124-95-06/VERT-IND
- Zoro # G6211311
- UPC # 714334009409
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 2 13/16 in x 11 21/32 in |
Drawer Depth | 12 in |
Overall Height | 3" |
Overall Width | 18 in |
Drawer Height | 3 in |
Overall Depth | 12 in |
Compartment Depth | 11 21/32 in |
Compartment Width | 2 13/16 in |
Fits Box Depth | 12 in |
Fits Box Width | 18 in |
Fits Box Height | 3 in |
Drawer Width | 18 in |
Description
Compartment Drawer Insert, Compartment HxWxD (6) 2 13/16 in x 11 21/32 in, Fits Box Depth 12 in, Compartment Depth 11 21/32 in, Fits Box Height 3 in, Compartment Width 2 13/16 in, Fits Box Width 18 in, Number of Dividers 0, Overall Depth 12 in, Overall Height 3 in, Overall Width 18 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 123-95, Finish Powder Coated, Number of Compartments 6, Load Capacity 40 lb, Material Polypropylene, Product Type Compartmented Box Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- PLANO Plano Molding 1712-00 Ammo Can - 13-3/4"L x 7"W x 8-3/4"H, OD Green (171200)
- DC CARGO E-Track Motorcycle Wheel Chock, Wall Mount (ETEZCS)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage (107-95)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W (124-95-20-IND)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-17-S1158)
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- Durham Mfg Compartment Boxes