Shop All Bar & Pipe Cradle Trucks
Durham Mfg
28'' x 96'' Bar Cradle Truck with 3 Cradles BCTE-2896-4K-95
Mfr # 704BCTE28964
Zoro # G611755884
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BCTE28964
- Zoro # G611755884
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars pipes and tubes with this Durham Mfg 28'' x 96'' bar cradle truck with 3 cradles BCTE-2896-4K-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 3 cradles that allow for loading and unloading by a forklift making it easy to store and retrieve heavy product.This unit is constructed of durable 7 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 4000 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with 4 phenolic casters 2 10'' x 2 1/2'' rigid casters and 2 6'' x 2'' swivel casters and they are installed in a diamond pattern that allows for 1/2'' of tilt. Securely transport long parts with this convenient cradle truck! This unit ships fully assembled.Overall Dimensions:Width: 28''Length: 96''Height: 28 1/8''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wheel for Megamover (150700)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2836-4K-95)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L (BCT-2896-10K-95)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2448-95)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" (BRT3660-2R8PHFL)
- Durham Mfg Bar & Pipe Cradle Trucks