Shop All Bar & Pipe Cradle Trucks
Durham Mfg
28'' x 60'' Bar Cradle Truck with Handle and 3 Cradles BCTEH-2860-5K-95
Mfr # 704BCTEH2860
Zoro # G011755880
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BCTEH2860
- Zoro # G011755880
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars pipes and tubes with this Durham Mfg 28'' x 60'' bar cradle truck with handle and 3 cradles BCTE-2860-4K-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 3 cradles that allow for loading and unloading by a forklift making it easy to store and retrieve heavy product.This unit is constructed of durable 7 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 5000 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with a push handle and 4 phenolic casters 2 12'' x 3'' rigid casters and 2 6'' x 2'' swivel casters and they are installed in a diamond pattern that allows for 1/2'' of tilt. Securely transport long parts with this convenient cradle truck! This unit ships fully assembled.Overall Dimensions:Width: 28''Length: 60''Height: 40 7/8''Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF4-901-20)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- PEERLESS CHAIN 1/8" (4MM) LL G30 HDG 500'/PL, H0110-0215 (H0110-0215)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 63" (975US)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- Durham Mfg Platform & Panel Trucks