Shop All Bar & Pipe Cradle Trucks
Durham Mfg
28'' x 48'' Bar Cradle Truck with 2 Cradles BCTE-2848-4K-95
Mfr # 704BCTE28484
Zoro # G911755881
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BCTE28484
- Zoro # G911755881
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars pipes and tubes with this Durham Mfg 28'' x 48'' bar cradle truck with 2 cradles BCTE-2848-4K-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 2 cradles that allow for loading and unloading by a forklift making it easy to store and retrieve heavy product.This unit is constructed of durable 7 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 4000 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with 4 6'' x 2'' phenolic swivel casters and they are installed in a diamond pattern that allows for 1/2'' of tilt. Securely transport long parts with this convenient cradle truck! This unit ships fully assembled.Overall Dimensions:Width: 28''Length: 48''Height: 34 1/2''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1624363FLD5PU)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H (BCTE-2824-4K-95)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2436-95)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., Gray (BPT-3672-95)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- Durham Mfg Platform & Panel Trucks