Shop All Bar & Pipe Cradle Trucks
Durham Mfg
28'' x 36'' Bar Cradle Truck with 2 Cradles BCTE-2836-4K-95
Mfr # 704BCTE28364
Zoro # G411755879
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BCTE28364
- Zoro # G411755879
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars pipes and tubes with this Durham Mfg 28'' x 36'' bar cradle truck with 2 cradles BCTE-2836-4K-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 2 cradles that allow for loading and unloading by a forklift making it easy to store and retrieve heavy product.This unit is constructed of durable 7 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 4000 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with 4 6'' x 2'' phenolic swivel casters and they are installed in a diamond pattern that allows for 1/2'' of tilt. Securely transport long parts with this convenient cradle truck! This unit ships fully assembled.Overall Dimensions:Width: 28''Length: 36''Height: 34 1/2''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1801DX6)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In (1DKK8)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., Gray (BPT-3672-95)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2436-95)
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H (BCTE-2824-4K-95)
- Durham Mfg Bar & Pipe Cradle Trucks