Shop All Bar & Pipe Cradle Trucks
Durham Mfg
28 1/2'' x 96'' Bar Cradle Truck with 4 Cradles BCT-2896-10K-95
Mfr # 704BCT289610
Zoro # G911755874
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BCT289610
- Zoro # G911755874
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars pipes and tubes with this Durham Mfg 28 1/2'' x 96'' bar cradle truck with 4 cradles BCT-2896-10K-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 4 cradles that allow for loading and unloading by a forklift making it easy to store and retrieve heavy product.This unit is constructed of durable 7 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 10000 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with 4 phenolic casters 2 12'' x 3'' rigid casters and 2 8'' x 2'' swivel casters and they are installed in a diamond pattern that allows for 1/2'' of tilt. Securely transport long parts with this convenient cradle truck! This unit ships fully assembled.Overall Dimensions:Width: 28 1/2''Length: 96''Height: 30 1/4''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 7/8" x 12 (JJTBGV78X12)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- ZORO SELECT Floor Lck, Top Plate, 8-1/4 in H, 8 in Cstr (FL-LKH-8)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE2602DFX6)
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., Gray (BPT-3672-95)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- Durham Mfg Bar & Pipe Cradle Trucks