Shop All Bar & Pipe Cradle Trucks
Durham Mfg
28 1/2'' x 60'' Bar Cradle Truck with 3 Cradles BCT-2860-10K-95
Mfr # 704BCT286010
Zoro # G711755876
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BCT286010
- Zoro # G711755876
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars pipes and tubes with this Durham Mfg 28 1/2'' x 60'' bar cradle truck with 3 cradles BCT-2860-10K-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 3 cradles that allow for loading and unloading by a forklift making it easy to store and retrieve heavy product.This unit is constructed of durable 7 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 10000 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with 4 phenolic casters 2 12'' x 3'' rigid casters and 2 8'' x 2'' swivel casters and they are installed in a diamond pattern that allows for 1/2'' of tilt. Securely transport long parts with this convenient cradle truck! This unit ships fully assembled.Overall Dimensions:Width: 28 1/2''Length: 60''Height: 30 1/4''Capacity: 10000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HFSB-1/2)
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb (58IEEX11)
- DEWALT 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-28PT)
- LORELL Steel Utility Cart, 400 lbs (59689)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 (DT2448DIA4PS)
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H (BCTE-2824-4K-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 96 In.L (BCT-2896-10K-95)
- Durham Mfg Bar & Pipe Cradle Trucks