Shop All Industrial Storage Cabinets
Durham Mfg
18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary
Mfr # 581-95
Zoro # G7951824
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Specialty
- Material Cold Rolled Steel
- Assembled/Unassembled Assembled
- Door Type Open Face Cabinet
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 581-95
- Zoro # G7951824
- UPC # 714334003155
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 8-1/2 in |
Overall Height | 34 7/8 in |
Depth | 24-1/4 in |
Height | 34-7/8 in |
Width | 8-1/2 in |
Cabinet Height Range | Desk or Table Height |
Opening Width | 7 1/2 in |
Height of Cabinet | 34 3/4 in |
Opening WxH | 7 1/2 in x 34 3/4 in |
Opening Height | 34 3/4 in |
Overall Depth | 24 1/8 in |
Description
Storage Cabinet, Frame Assembled Assembled, Number of Openings 1, Opening Height 34 3/4 in, Opening Width 7 1/2 in, Overall Depth 24 1/8 in, Overall Height 34 7/8 in, Overall Width 8 1/2 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Cabinet Material Steel, Mobility Stationary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (230W361872A-ME)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (17861)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2501-4S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCO243678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-482472-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3B95)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214ELBK)
- Durham Mfg Industrial Storage Cabinets