Shop All Compartment Boxes
Durham Mfg
Compartment Drawer Insert with 17 compartments, Polypropylene, 2" H x 13-3/8 in W
Mfr # 229-95-17-IND
Zoro # G6211180
original price:
$12.39
9% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 3/8 in x 9 1/4 in x 2 in
- Compartment HxWxD 1 15/16 in x 1 15/16 in, 1 15/16 in x 6 49/64 in, 1 15/16 in x 9 3/64 in, 2 13/64 in x 1 15/16 in, 2 13/64 in x 6 49/64 in, 2 13/64 in x 9 3/64 in, 2 23/32 in x 1 15/16 in, 2 23/32 in x 6 49/64 in, 2 23/32 in x 9 3/64 in
- Material Polypropylene
- Features Can be Used Independently or as Replacements for Other Small Compartment Box Inserts, 17 Compartment Insert
- For Use With Mfr No. 226-95; Grainger No. 38GT46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 229-95-17-IND
- Zoro # G6211180
- UPC # 714334016926
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 3/8 in x 9 1/4 in x 2 in |
Compartment HxWxD | 1 15/16 in x 1 15/16 in, 1 15/16 in x 6 49/64 in, 1 15/16 in x 9 3/64 in, 2 13/64 in x 1 15/16 in, 2 13/64 in x 6 49/64 in, 2 13/64 in x 9 3/64 in, 2 23/32 in x 1 15/16 in, 2 23/32 in x 6 49/64 in, 2 23/32 in x 9 3/64 in |
Drawer Height | 2 in |
Overall Depth | 9-1/4 in |
Overall Width | 13-3/8 in |
Overall Height | 2" |
Drawer Depth | 9 1/4 in |
Compartment Depth | 1 15/16 in, 6 49/64 in, 9 3/64 in |
Compartment Width | 1 15/16 in, 2 13/64 in, 2 23/32 in |
Fits Box Width | 13 3/8 in |
Fits Box Height | 2 in |
Fits Box Depth | 9 1/4 in |
Drawer Width | 13 3/8 in |
Description
Compartment Drawer Insert, Compartment HxWxD (14) 2 13/64 in x 1 15/16 in (2) 1 15/16 in x 6 49/64 in (1) 2 23/32 in x 9 3/64 in, Fits Box Depth 9 1/4 in, Compartment Depth 1 15/16 in, 6 49/64 in, 9 3/64 in, Fits Box Height 2 in, Compartment Width 1 15/16 in, 2 13/64 in, 2 23/32 in, Fits Box Width 13 3/8 in, Number of Dividers 0, Overall Depth 9 1/4 in, Overall Height 2 in, Overall Width 13 3/8 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 226-95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 36"D x 36"W x 63"H, 4 Shelves, Chrome (2KNZ1)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 16 Bins (3702-16-3S-95)
- LEWISBINS LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Blue (SN2618-10BL)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-21-IND)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-16-IND)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (206-95-D939)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- Durham Mfg Compartment Boxes