Shop All Industrial Storage Cabinets
Durham Mfg
16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary
Mfr # 2506-4S-95
Zoro # G9948601
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$1,606.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Heavy Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 2506-4S-95
- Zoro # G9948601
- UPC # 714334053952
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 84 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 60 in |
Height | 84 in |
Leg Height | 6 in |
Shelf Depth | 21 3/8 in |
Shelf WxD | 59 3/4 in x 21 3/8 in |
Overall Depth | 24 in |
Height of Cabinet | 84 in |
Overall WxD | 60 in x 24 in |
Width of Cabinet | 60 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 500 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3700-2S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 48 in H, Stationary (3600-95)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDWC243678-5S95)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- Durham Mfg Industrial Storage Cabinets