Shop All Utility Carts
Zoro Select
Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb
Mfr # LDO-182436-2-ALU-95
Zoro # G6693671
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 43 in
- Material Steel
- Overall Width 25 1/2 in
- Overall Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LDO-182436-2-ALU-95
- Zoro # G6693671
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Length | 43 in |
Overall Width | 25 1/2 in |
Overall Height | 34 in |
Shelf Width | 18 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/2 in |
Handle Height | 36 in |
Caster Dia. | 5 in |
Shelf Length | 24 in |
Top Shelf Height | 24 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 24 in x 18 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1-1/2" |
Overall LxWxH | 43 in x 25 1/2 in x 34 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 25 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 1/4 in, Shelf Length 24 in, Shelf Width 18 in, Handle Height 36 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX4)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load, Gray Wheel (P12S-PRP050B-12)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1802DFX4)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- KNAACK Utility Cart, Load Capacity 750 lb, Black (KAT-01)
- Zoro Select Utility Carts