Shop All Cabinet Workbenches
Durham Mfg
14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer
Mfr # 3405-95
Zoro # G7597773
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Workbench/Work Table Type Freestanding
- Workbench/Table Surface Material Steel
- Overall Width 48 in
- No. of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3405-95
- Zoro # G7597773
- UPC # 714334055826
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Overall Width | 48 in |
Width | 48 in |
Height | 38 1/4 in |
Overall Height | 38 1/4 in |
Depth | 24 in |
Width (In.) | 60 |
Overall Cabinet Height | 36-1/4" |
Depth (In.) | 24 |
Overall Cabinet Width | 48" |
Height (In.) | 38-1/4 |
Drawer Depth | 14 11/16 in |
Drawer Width | 20 7/16 in |
Drawer Height | 3 7/8 in, 5 7/8 in |
Overall Depth | 24 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 48 in x 24 in |
Description
Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 5, Number of Shelves 1, Overall Depth 24 in, Overall Height 38 1/4 in, Overall Load Capacity 2,000 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Vice Support Shelf, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Door Type Standard/Hinged, Drawer Depth 14 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC1813-15 18x13x15 Gray (DC1813-15 Gray)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- FIRST ALERT BRK 132CUFT WTRFire Safe (2092DF-BD)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- Durham Mfg Cabinet Workbenches