Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary
Mfr # EMDC-362484-95
Zoro # G9884016
product price: $1,362.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # EMDC-362484-95
- Zoro # G9884016
- UPC # 714334011914
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 84 in |
Width | 36 in |
Shelf WxD | 35 3/4 in x 21 3/8 in |
Shelf Depth | 21 3/8 in |
Height of Cabinet | 84 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3228-6A-PT)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome (2HGF4)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (2EWJ6)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HDC-243642-2S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-361884-95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- Durham Mfg Industrial Storage Cabinets