Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary
Mfr # 3952-4S-95
Zoro # G9884061
product price: $1,040.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3952-4S-95
- Zoro # G9884061
- UPC # 714334050692
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 84 in |
Shelf WxD | 35 15/16 in x 16 3/8 in |
Shelf Depth | 16 3/8 in |
Overall Depth | 18 in |
Height of Cabinet | 84 in |
Overall WxD | 36 in x 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Bi-Fold, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,250 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWCP244878-4M95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-362484-HDL-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-7M95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary (581-95)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S361878HG)
- Durham Mfg Industrial Storage Cabinets