Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 3951-3S-95
Zoro # G9884052
product price: $1,229.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3951-3S-95
- Zoro # G9884052
- UPC # 714334051743
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 72 in |
Shelf Depth | 21 3/8 in |
Shelf WxD | 35 3/4 in x 21 3/8 in |
Overall Depth | 24 in |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Bi-Fold, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Sock Display Mens, weighted toe, Fleshtone (PMHL30)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-602GY)
- AKRO-MILS Akro-Mils Divider 40270 For AkroBinĀ® Stacking Bin #184818 Price for pack of 6 (40270)
- 80/20 Magnetic Door, Bracket (2745)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary (581-95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCDPWT243678-3M95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCD246078-6B95)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (JC-482478-BDLP-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2500-4S-95)
- Durham Mfg Industrial Storage Cabinets