Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # EMDC-362442-95
Zoro # G9884025
product price: $928.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # EMDC-362442-95
- Zoro # G9884025
- UPC # 714334011891
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Width | 36 in |
Height | 42 in |
Shelf WxD | 35 3/4 in x 21 3/8 in |
Shelf Depth | 21 3/8 in |
Height of Cabinet | 42 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-107IV)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 8 in H (DG92080CO)
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door (SSC-602484-BDLP-95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- DURHAM MFG Janitorial Cabinet, 2 doors, 4 shelves, hangar bar (3500-HDL-95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- DURHAM MFG 16 ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary (2600-2S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDDS244866-6S95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE6)
- Durham Mfg Industrial Storage Cabinets