Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H
Mfr # 3501-HDL-50
Zoro # G9888234
product price: $1,519.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3501-HDL-50
- Zoro # G9888234
- UPC # 714334060073
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 36 in |
Width | 36 in |
Height | 78 in |
Cabinet Height Range | Full Height |
Cabinet Width | 24 in |
Cabinet Size | 78 in H x 24 in W x 36 in D |
Cabinet Depth | 36 in |
Length | 24 in |
Cabinet Height | 78 in |
Description
Empty Spill Cabinet, Specialized Applications Storage for Spill Control, Container Type Floor Cabinet, Yellow, Empty, Cabinet Size 78 in H x 24 in W x 36 in D, Lockable Yes, Product Weight 373 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCDP244878-4SS6B95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-362472-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- Durham Mfg Industrial Storage Cabinets