Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 72 in H, Stationary
Mfr # EMDC-482472-PB-2S-95
Zoro # G9883797
product price: $1,306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # EMDC-482472-PB-2S-95
- Zoro # G9883797
- UPC # 714334047739
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Depth | 24 in |
Width | 48 in |
Height | 72 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 47 3/4 in x 21 3/8 in |
Shelf Depth | 21 3/8 in |
Peg Hole Size | 1/4 in |
Overall Depth | 24 in |
Height of Cabinet | 72 in |
Overall WxD | 48 in x 24 in |
Description
Pegboard Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 750 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Door Opening 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCD246078-6B95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2500-4S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-4S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 48Wx24Dx78H, Gray (316061)
- Durham Mfg Industrial Storage Cabinets