Durham Mfg

12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary


product price: $579.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cabinet Style Shelving
  • Duty Rating Super Duty
  • Overall Width 24 in
  • Material Heavy-Duty Steel
  • Assembled/Unassembled Assembled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 24 in
Overall Height 36 in
Depth 20 in
Width 24 in
Height 36 in
Cabinet Height Range Desk or Table Height
Shelf Depth 16 7/8 in
Shelf WxD 21 15/16 in x 16 7/8 in
Height of Cabinet 36 in
Overall Depth 20 in
Overall WxD 24 in x 20 in
Width of Cabinet 24 in
Depth of Cabinet 20 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 20 in, Overall Height 36 in, Overall Width 24 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.