Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
Mfr # HDJC246078-4S95
Zoro # G9948452
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,661.99
Free 30-Day Returns
Key Features
- Cabinet Style Janitorial
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDJC246078-4S95
- Zoro # G9948452
- UPC # 714334056441
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 60 in |
Leg Height | 6 in |
Shelf WxD | 39 15/16 in x 20 7/8 in |
Shelf Depth | 20 7/8 in |
Overall WxD | 60 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 60 in |
Shelf Width | 40 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,250 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- 80/20 Hex Driver 5/32" Ball End (6105)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (EMDC-362442-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-362484-HDL-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (JC-482478-BDLP-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-482472-95)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C361878ME)
- Durham Mfg Industrial Storage Cabinets