Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # HDDS244878-8S95
Zoro # G9948495
product price: $2,138.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,138.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDDS244878-8S95
- Zoro # G9948495
- UPC # 714334056427
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 48 in |
Leg Height | 6 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Overall WxD | 48 in x 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,900 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, Blue, 35 7/8 in L (QUS993BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Blue, 17 7/8 in L (QSB804BL)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- 80/20 Tee, 4 Way - Black (9270)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 24 in W, 33 3/4 in H, Stationary (3010-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- Durham Mfg Industrial Storage Cabinets