Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary
Mfr # HDCP246078-PB32-4S95
Zoro # G0622288
product price: $2,274.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,274.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 60 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDCP246078-PB32-4S95
- Zoro # G0622288
- UPC # 714334046206
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 60 in |
Height | 78 in |
Cabinet Height Range | Full Height |
Leg Height | 6 in |
Shelf WxD | (4) 57 15/16 in x 15 27/32 in |
Shelf Depth | 15 7/8 in |
Overall WxD | 60 in x 24 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Description
Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 750 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Door Opening 180 Degrees , Includes Pegboard Hooks Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71119)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230RED)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-243636-2S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 48 in H, Stationary (3600-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 24 in W, 33 3/4 in H, Stationary (3010-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDDS244866-6S95)
- MANHATTAN COMFORT Textured Steel Garage Storage Cabinet, 30.3 in W, 74.8 in H (1GMCF)
- Durham Mfg Industrial Storage Cabinets