Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # HDCDB243678-4M95
Zoro # G0622321
product price: $2,177.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,177.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDCDB243678-4M95
- Zoro # G0622321
- UPC # 714334046589
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 36 in |
Height | 78 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 33 15/16 in x 15 7/8 in |
Shelf Depth | 15 7/8 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Height of Cabinet | 78 in |
Description
Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Pegboard, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Includes Pegboard Hooks No, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Peg Hole Shape Peg, Pegboard Location Door, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1842BK)
- 80/20 S/S Drop In T Nut, 5/16-18, 15 S (3600)
- 80/20 Swivel Foot Threaded Stem, 1/4-20 X 1.5" (12230)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (2502-4S-95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-243-7DB)
- Durham Mfg Industrial Storage Cabinets