Shop All Measuring Wheels
Durawheel
CORDURA CASE DW-500
Mfr # 68932GRG
Zoro # G5139592
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With DW-500
- Material Cast Aluminum
- Application For Durawheel DW-PRO and DW-1000 Measuring Wheels
- Features Adjustable, Water-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durawheel
- MFR # 68932GRG
- Zoro # G5139592
- Country of Origin China
- Category Measuring Wheels
Dimensions
Overall Length | 10 in |
Overall Width | 5 in |
Details
Item | Carrying Case |
Item - Measuring Wheel Accessories | Carrying Case |
Color | Black |
For Use With | DW-500 |
Material | Cast Aluminum |
Application | For Durawheel DW-PRO and DW-1000 Measuring Wheels |
Features | Adjustable, Water-Resistant |
Includes | Case |
Accessory Type | Case |
Compatible with Product Type | Measuring Wheel |
Weight | 1.4 lb |
Description
Carrying Case, Accessory Type Case, Compatible with Manufacturer Model Number Not Applicable, Compatible with Product Type Measuring Wheel, Overall Length 10 in, Material Cast Aluminum, Overall Height Not Applicable, Weight 1.4 lb, Color Black, Includes Case, Features Adjustable, Water-Resistant, Measuring Distance - Maximum Not Applicable, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/64)
- IRWIN WRENCH ADJ SET 4 PC 6"8"10" & 12" (PE2078706)
- TEKTON 1/2 Inch Drive Micrometer Torque Wrench (25-250 ft.-lb.) (24340)
- RIDGID Adjustable Wrench, 12 in. (762)
- DURAWHEEL Measuring Wheel, 1000 m/dm (68912)
- DURAWHEEL Measuring Wheel 1000 ft./10ths (68910)
- DURAWHEEL Measuring Wheel Carry Case for DW-500 (68932)
- DURAWHEEL Pro Measuring Wheel, m/dm, with Carry Case (68902)
- DURAWHEEL Measuring Wheel, 500 m/dm (68922)
- DURAWHEEL Pro Measuring Wheel, m/dm (68903)
- TRUMETER 25 PPR ELECTRONIC CABLE MEASURING UNIT Length Measurement (2630-DD25)
- Durawheel Measuring Wheels